SMC ZPR16BSK20-04-A10 VACUUM PAD
With Lock Ring & Buffer - ZPR (B)(J,K)
See technical informationSee documentsReferences
SMC:ZPR16BSK20-04-A10
Rubix:394A1998
Manufacturer :ZPR16BSK20-04-A10

Documents
Product details : SMC ZPR16BSK20-04-A10 VACUUM PAD
To be used when no space to install a buffer or when the adsorption surface is slanted
Strengths
Pad Sizes: Ø 6 - Ø 50 mm
Shapes: Bellows Type
Materials: Fluoro Rubber, Inductive NBR, Inductive Silicone Rubber, NBR, Silicone Rubber, Urethane Rubber
Options: One-touch Fitting Buffer Lateral Vacuum Inlet.
Technical specifications
Attributes
| Material | silicone rubber |
|---|---|
| Diameter | 16 mm |
| Shape | bellow |
| Type | vacuum pad |
Show UNSPSC/ECL@SS
£ 63.89 excl. VAT
/ Each
£ 76.67 incl. VAT
- Usually arrives within 14 working days