SMC ZP2-TB20ZJS-AL12-06 VACUUM PAD


Vacuum Pad

References
smc:ZP2-TB20ZJS-AL12-06
rubix:2610831
brand logo
brand logo
Technical specifications
MaterialSilicone Rubber
Diameter20 mm
ShapeBellow
See all Specifications

Product details : SMC ZP2-TB20ZJS-AL12-06 VACUUM PAD


For spherical workpieces or workpieces with inclined surfaces
•Pad Sizes: Ø 15 - Ø 46 mm
•Shapes: Multibellows Type
•Materials: Silicone Rubber, High-hardness Silicone Rubber, NBR, FKM, Conductive NBR, Conductive Silicone Rubber, Urethane Rubber, Silicon rubber compliant with FDA21CFRSS1772600
•Options: Short Thread, One-touch Fitting Vertical Vacuum Inlet.

Pad Diameter: B20 (ø20)
Pad Material: S [Silicone Rubber, White (A40 Not Applicable for 40, 46
A50 Not Applicable for B15, B20, B30)]:
Mounting Thread Size: AL12 (One-touch Fitting, M12 x 1)
Vacuum Inlet: 06 (One-touch Fitting)

Strengths

Vacuum pad with locking ring
Replacement part
Pad diameters from 2mm to 50mm
Flat, ribbed, deep, and bellows pad styles
Six different materials available

Technical specifications


Attributes
Logistic Weight16 g
MaterialSilicone Rubber
Diameter20 mm
ShapeBellow
TypeVacuum Pad
Metrical Diameter20 mm
Show UNSPSC/ECL@SS
£ 21.96 excl. VAT
/ Each
£ 26.35 incl. VAT
  • Delivery usually within ( 4 ) days