References
SMC:ZPT80HBNJ75-B01-A18
Rubix:2611172
EAN:3618036446654

Documents
Product details : SMC ZPT80HBNJ75-B01-A18 VACUUM PAD
For the adsorption of general workpieces
•Pad Sizes: Ø 40 - Ø 125 mm
•Shapes: Bellows Type
•Material: EPR, Fluoro Rubber, NBR, Silicone Rubber, Urethane Rubber
•Options: Female Thread Buffer Vertical Vacuum Inlet.
Pad Diameter: ø80
Material: N (NBR)
Buffer: J75 (Rotating 75 Mm)
Mounting Thread: A18 (M18X1.5)
•Shapes: Bellows Type
•Material: EPR, Fluoro Rubber, NBR, Silicone Rubber, Urethane Rubber
•Options: Female Thread Buffer Vertical Vacuum Inlet.
Pad Diameter: ø80
Material: N (NBR)
Buffer: J75 (Rotating 75 Mm)
Mounting Thread: A18 (M18X1.5)
Strengths
Vertical vacuum entry
Heavy duty pad
Without buffer
Pad diameters from 40mm to 125mm
Heavy duty pad
Without buffer
Pad diameters from 40mm to 125mm
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 85x215x85 mm |
|---|---|
| Logistic Weight | 370 g |
| Material | nbr |
| Diameter | 80 mm |
| Shape | round |
| Type | large bellows pad |
Show UNSPSC/ECL@SS
£ 49.90 excl. VAT
/ Each
£ 59.88 incl. VAT
- Delivery usually within ( 19 ) days