Vacuum Pad
Material | Silicone Rubber |
---|---|
Diameter | 18 mm |
Shape | Round |
Logistics dimensions (L x W x H) | 19x19x12 mm |
---|---|
Logistic Weight | 1 g |
Material | Silicone Rubber |
Diameter | 18 mm |
Shape | Round |
Type | Thin Flat Pad |
Threading diameter | 7 mm |
Usually arrives within 14 working days