References
SMC:ZPX80HN-B01-B10
Rubix:2611174
Manufacturer :ZPX80HN-B01-B10
EAN:3618036446142

Documents
Product details : SMC ZPX80HN-B01-B10 VACUUM PAD HEAVY DUTY NBR
For the adsorption of general workpieces
•Pad Sizes: Ø 40 - Ø 125 mm
•Shapes: Flat Type with Ribs
•Materials: EPR, Fluoro Rubber, NBR, Silicone Rubber, Urethane Rubber
•Options: Female Thread Lateral Vacuum Inlet.
Pad Diameter: ø80
Material: N (NBR)
Mounting Thread: B10 (Female Thread M10X1.5)
•Shapes: Flat Type with Ribs
•Materials: EPR, Fluoro Rubber, NBR, Silicone Rubber, Urethane Rubber
•Options: Female Thread Lateral Vacuum Inlet.
Pad Diameter: ø80
Material: N (NBR)
Mounting Thread: B10 (Female Thread M10X1.5)
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 82x82x65 mm |
|---|---|
| Logistic Weight | 250 g |
| Material | nbr |
| Diameter | 80 mm |
| Shape | round |
| Type | heavy duty vacuum pad |
Show UNSPSC/ECL@SS
£ 23.92 excl. VAT
/ Each
£ 28.70 incl. VAT
- Delivery usually within ( 4 ) days