SMC ZP3E-YF32BMNJB10 VACUUM PAD
Heavy-duty, Ball Joint with Buffer - ZP3E-YF*BM
See technical informationSee documentsReferences
SMC:ZP3E-YF32BMNJB10
Rubix:394A0905
Manufacturer :ZP3E-YF32BMNJB10

Documents
Product details : SMC ZP3E-YF32BMNJB10 VACUUM PAD
To be used when no space to install a buffer or when the adsorption surface is slanted
Strengths
Pad Sizes: Ø 32 - Ø 125 mm
Shapes: Flat Type with Groove, Bellows Type with Ribs and Groove
Materials: NBR, Silicone Rubber, Urethane Rubber, FKM, Mark-free NBR
Options: Female Thread Buffer Lateral Vacuum Inlet with Ball Joint.
Technical specifications
Attributes
| Material | nbr |
|---|---|
| Diameter | 32 mm |
| Shape | bellow |
| Type | vacuum pad |
Show UNSPSC/ECL@SS
£ 61.52 excl. VAT
/ Each
£ 73.82 incl. VAT
- Usually arrives within 14 working days