References
SMC:ZPT32CN-B6
Rubix:2611084

Documents
Product details : SMC ZPT32CN-B6 VACUUM PAD
To be used when no space to install a buffer or when the adsorption surface is slanted
•Pad Sizes: Ø 2 - Ø 50 mm
•Shapes: Flat Type, Flat Type with Ribs
•Materials: Fluoro Rubber, Conductive NBR, Conductive Silicone Rubber, NBR, Silicone Rubber, Urethane Rubber
•Options: Male and Female Thread Vertical Vacuum Inlet.
Pad Diameter: ø32
Pad Styles: C (Flat w/Ribs)
Material: N (NBR)
Vacuum Entry: B6 (Female Thread M6X1)
•Shapes: Flat Type, Flat Type with Ribs
•Materials: Fluoro Rubber, Conductive NBR, Conductive Silicone Rubber, NBR, Silicone Rubber, Urethane Rubber
•Options: Male and Female Thread Vertical Vacuum Inlet.
Pad Diameter: ø32
Pad Styles: C (Flat w/Ribs)
Material: N (NBR)
Vacuum Entry: B6 (Female Thread M6X1)
Strengths
Vertical vacuum entry
With rotating or non-rotating buffer
Pad diameters from 2 mm to 50 mm
Flat, ribbed, deep, and bellows pad styles
Four different materials available
With rotating or non-rotating buffer
Pad diameters from 2 mm to 50 mm
Flat, ribbed, deep, and bellows pad styles
Four different materials available
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 35x35x24 mm |
|---|---|
| Logistic Weight | 8 g |
| Material | conductive nbr |
| Diameter | 32 mm |
| Shape | flat |
| Type | flat with ribs |
| Min. temperature | 0 °C |
| Max. temperature | 100 °C |
Show UNSPSC/ECL@SS
£ 10.22 excl. VAT
/ Each
£ 12.26 incl. VAT
- Delivery usually within ( 8 ) days