SMC ZPT50BS-B8 VACUUM PAD


Vacuum Pad

References
smc:00097415
rubix:2611140
brand logo
brand logo
Technical specifications
Materialsilicone rubber
Diameter50 mm
Typevacuum pad

Product details : SMC ZPT50BS-B8 VACUUM PAD


The ZPT series vacuum cups are available in diameters from 2 to 125mm, 6-cup materials, and 4-cup designs (flat, flat with ribs, deep and bellows), to suit multiple applications. Vertical vacuum entry connections can be made via one-touch fittings or threaded connections. Optional buffers can be ordered with up to 50mm stroke. SMC's ZP2 series vacuum pads are available in diameters from 2 to 340mm, and offer a variety of pad materials and designs. The ZP2 series was designed to standardize special products designed for the ZP series. Pad types include: miniature pads, compact pads, nozzle pads, multi-bellows pads, sponge pads, mark-free pads, oval pad variations, and heavy-duty pad variations. Optional buffers can be ordered with up to 100mm stroke. The ZP3 line of vacuum cups has a compact pad and the buffer body has been shortened by as much as 2. 2" when compared to the ZP series. The optional buffer can be ordered with up to 20mm stroke.

Strengths

•Vertical vacuum entry
With rotating or non-rotating buffer
Flat, ribbed, deep, and bellows pad styles
Four different materials available

Technical specifications


Attributes
Materialsilicone rubber
Diameter50 mm
Typevacuum pad
Show UNSPSC/ECL@SS
£ 21.01 excl. VAT
/ Each
£ 25.21 incl. VAT
  • Delivery usually within ( 20 ) days