SMC ZP32BN VACUUM PAD


Vacuum Pad

References
smc:ZP32BN
rubix:121A3940
ZP (U,C,D,B), Vacuum Pad Unit with Lock Ring
brand logo
Technical specifications
Materialnbr
Diameter32 mm
Shaperound
See all Specifications

Product details : SMC ZP32BN VACUUM PAD


ZP series vacuum cups are available in 19 diameters from 2 to 200mm, 6-cup materials, and 4 cup designs, offers a wide selection to choose from. The 4-cup designs flat, flat with ribs, deep and bellows are standard, but if these don't meet your application requirements, contact us about your special application. Our engineers have custom made many designs and shapes using a variety of materials.
•Pad Sizes: Ø 6 - Ø 50 mm
  • Shapes: Bellows Type
    •Materials: Fluoro Rubber, Conductive NBR, Conductive Silicone Rubber, NBR, Silicone Rubber, Urethane Rubber.

    Pad Diameter: ø32
    Material: N (NBR)
    Lock Ring: Lock Ring
  • Technical specifications


    Attributes
    Logistics dimensions (L x W x H)37x37x29 mm
    Logistic Weight13 g
    Materialnbr
    Diameter32 mm
    Shaperound
    Typebellows pad
    Threading diameter15 mm
    Show UNSPSC/ECL@SS
    £ 10.50 excl. VAT
    / Each
    £ 12.60 incl. VAT
    • Delivery usually within ( 4 ) days