SMC ZPT02UNK6-06-A8 VACUUM PAD


Vacuum Pad

References
smc:ZPT02UNK6-06-A8
rubix:2610932
brand logo
brand logo
Technical specifications
MaterialNBR
Diameter2 mm
ShapeRound
See all Specifications

Product details : SMC ZPT02UNK6-06-A8 VACUUM PAD


For the adsorption of general workpieces
•Pad Sizes: Ø 2 - Ø 50 mm
•Shapes: Flat Type, Flat Type with Ribs
•Materials: Fluoro Rubber, Inductive NBR, Inductive Silicone Rubber, NBR, Silicon Rubber, Urethane Rubber
•Options: Female Thread, One-touch and Barb Fitting Buffer Vertical Vacuum Inlet.

Pad Diameter: 02
Pad Styles: U (Flat Style)
Material: N (NBR)
Rotating or Non-rotating: K (Non-Rotating)
Stroke: 6mm
Vacuum Entry: 06 (One-touch Fitting Ø6)
Mounting Thread: A8 (M8X1)

Technical specifications


Attributes
Logistics dimensions (L x W x H)14x61x55 mm
Logistic Weight30 g
MaterialNBR
Diameter2 mm
ShapeRound
TypeFlat Pad
Threading diameter8 mm
Show UNSPSC/ECL@SS
£ 33.37 excl. VAT
/ Each
£ 40.04 incl. VAT
  • Delivery usually within ( 4 ) days