FESTO 190979 SUCTION CUP WITHOUT CONNECTOR ESV-20-SN
ESV vacuum cups
See technical informationSee documentsReferences
Festo:ESV-20-SN
Rubix:120A6532
Manufacturer :190979
EAN:4052568043087

Documents
Product details : FESTO 190979 SUCTION CUP WITHOUT CONNECTOR ESV-20-SN
Vacuum Suction cup ESV-20-SN Wearing part, easily replaceable Suction cup diameter=20 mm, Suction cup volume=0,318 cm3, Position of Connection=on top, Assembly Position=Any, Suction cup shape=round flat
Technical specifications
Attributes
| Logistic Weight | 4,3 g |
|---|---|
| Material | nitrile rubber |
| Diameter | 20 mm |
| Shape | round |
| Type | esv |
Show UNSPSC/ECL@SS
£ 6.04 excl. VAT
/ Each
£ 7.25 incl. VAT
- Delivery usually within ( 2 ) days