References
SMC:ZPT25BNK10-B5-A10
Rubix:2611056
Manufacturer :ZPT25BNK10-B5-A10
EAN:3618036449921

Documents
Product details : SMC ZPT25BNK10-B5-A10 VACUUM PAD
For the adsorption of general workpieces
•Pad Sizes: Ø 6 - Ø 50 mm
•Shapes: Bellows Type
•Materials: Fluoro Rubber, Conductive NBR, Conductive Silicone Rubber, NBR, Silicone Rubber, Urethane Rubber
•Options: Female Thread, One-touch and Barb Fitting Buffer Vertical Vacuum Inlet.
Pad Diameter: 25
Material: N (NBR)
Rotating or Non-rotating: K (Non-Rotating)
Stroke: 10mm
Vacuum Entry: B5 (Female Thread M5X0.8)
Mounting Thread: A10 (M10X1)
•Shapes: Bellows Type
•Materials: Fluoro Rubber, Conductive NBR, Conductive Silicone Rubber, NBR, Silicone Rubber, Urethane Rubber
•Options: Female Thread, One-touch and Barb Fitting Buffer Vertical Vacuum Inlet.
Pad Diameter: 25
Material: N (NBR)
Rotating or Non-rotating: K (Non-Rotating)
Stroke: 10mm
Vacuum Entry: B5 (Female Thread M5X0.8)
Mounting Thread: A10 (M10X1)
Strengths
•Vertical vacuum entry
Flat, ribbed, deep, and bellows pad styles
Flat, ribbed, deep, and bellows pad styles
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 28x81x28 mm |
|---|---|
| Logistic Weight | 31 g |
| Material | nbr |
| Diameter | 25 mm |
| Shape | round |
| Type | bellows pad |
Show UNSPSC/ECL@SS
£ 44.74 excl. VAT
/ Each
£ 53.69 incl. VAT
- Delivery usually within ( 8 ) days