References
SMC:ZP3E-T32BMCL-AL14
Rubix:394A2158
Manufacturer :01356749

Documents
Product details : SMC ZP3E-T32BMCL-AL14 VACUUM PAD
SMC's series ZP, ZP2 and ZP3 vacuum pads offer a complete line of pad options to meet all of your handling and transfer needs. A wide range of sizes, shapes and materials allow design engineers the flexibility to choose the appropriate pad configuration, making the ZP, ZP2, and ZP3 suitable for a variety of routine and unusual lifting applications.
Strengths
•Heavy duty vacuum pad
Replacement part
Pad diameters from 40mm to 125mm
Five different materials available
Replacement part
Pad diameters from 40mm to 125mm
Five different materials available
Technical specifications
Attributes
| Material | mark-free nbr |
|---|---|
| Diameter | 32 mm |
| Shape | bellow |
| Type | vacuum pad |
Show UNSPSC/ECL@SS
£ 61.88 excl. VAT
/ Each
£ 74.26 incl. VAT
- Usually arrives within 14 working days