Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Vacuum technology
Suction cups and soft grippers
SMC ZPT04UN-B4 VACUUM PAD
SMC ZPT04UN-B4 VACUUM PAD
Vacuum Pad
References
smc:
ZPT04UN-B4
rubix:
2610938
Technical specifications
Material
NBR
Diameter
4
mm
Shape
Round
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : SMC ZPT04UN-B4 VACUUM PAD
For the adsorption of general workpieces
•Pad Sizes: Ø 2 - Ø 50 mm
•Shapes: Flat Type, Flat Type with Ribs
•Materials: Fluoro Rubber, Conductive NBR, Conductive Silicone Rubber, NBR, Silicone Rubber, Urethane Rubber
•Options: Male and Female Thread Vertical Vacuum Inlet.
Pad Diameter: ø4
Pad Styles: U (Flat Style)
Material: N (NBR)
Vacuum Entry: B4 (Female Thread M4X0.7)
Technical specifications
Attributes
Logistics dimensions (L x W x H)
7
x
20
x
8
mm
Logistic Weight
3
g
Material
NBR
Diameter
4
mm
Shape
Round
Type
Flat Pad
Threading diameter
4
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
6.28
excl. VAT
/
Each
£
7.54
incl. VAT
Delivery usually within (
4
) days
Select variants (11)
Add to cart
Check our products from related categories
SMC ZP3P-T25PTSF-AG1 VACUUM PAD
SMC ZP3-T08BNJ10-B5 VACUUM PAD
SMC ZPT10CS-A5 VACUUM PAD
PIAB 01.09.312 0109312 SUCTION CUP BX25P.4K.F
PIAB 0200277 S.B5SF50.XXX.00
SMC ZPT10CS-B5 VACUUM PAD
SMC ZPT40BNK10-06-A14 VACUUM PAD
SMC ZP2-T5010WSK10-B5 VACUUM PAD
SMC ZPT06UNJ15-04-A8 VACUUM PAD
SMC ZPT40BNJ30-08-A14 VACUUM PAD
SMC ZP2-B25MTN VACUUM PAD
PIAB 0106045 SUCTION CUP
SMC ZPT08BSK15-B5-A8 VACUUM PAD
PIAB 0109402 SUCTION CUP BX25P POLYURETHANE 30/60 WITH FILTER
SMC ZPT50CNK20-B01-A14 VACUUM PAD