References
SMC:ZP13BN
Rubix:120A2112
Manufacturer :ZP13BN
EAN:3618036478570

Documents
Product details : SMC ZP13BN VACUUM PAD
ZP series vacuum cups are available in 19 diameters from 2 to 200mm, 6-cup materials, and 4 cup designs, offers a wide selection to choose from. The 4-cup designs flat, flat with ribs, deep and bellows are standard, but if these don't meet your application requirements, contact us about your special application. Our engineers have custom made many designs and shapes using a variety of materials.
•Pad Sizes: Ø 6 - Ø 50 mmShapes: Bellows Type
•Materials: Fluoro Rubber, Conductive NBR, Conductive Silicone Rubber, NBR, Silicone Rubber, Urethane Rubber.
Pad Diameter: ø13
Material: N (NBR)
Lock Ring: Lock Ring
•Materials: Fluoro Rubber, Conductive NBR, Conductive Silicone Rubber, NBR, Silicone Rubber, Urethane Rubber.
Pad Diameter: ø13
Material: N (NBR)
Lock Ring: Lock Ring
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 19x19x19 mm |
|---|---|
| Logistic Weight | 9 g |
| Material | nbr |
| Diameter | 13 mm |
| Shape | bellow |
| Type | vacuum pad |
Show UNSPSC/ECL@SS
£ 7.34 excl. VAT
/ Each
£ 8.81 incl. VAT
- Delivery usually within ( 4 ) days