References
SMC:ZPT63HF-B12
Rubix:265A6414
Manufacturer :ZPT63HF-B12

Documents
Product details : SMC ZPT63HF-B12 VACUUM PAD
The ZPT series vacuum cups are In diameters from 2 to 125mm, 6-cup materials, and 4-cup designs (flat, flat with ribs, deep and bellows), to suit multiple applications. Vertical vacuum entry connections can be made via one-touch fittings or threaded connections. Optional buffers can be ordered with up to 50mm stroke. SMC's ZP2 series vacuum pads are In diameters from 2 to 340mm, and offer a variety of pad materials and designs. The ZP2 series was designed to standardize special products designed for the ZP series. Pad types include: miniature pads, compact pads, nozzle pads, multi-bellows pads, sponge pads, mark-free pads, oval pad variations, and heavy-duty pad variations. Optional buffers can be ordered with up to 100mm stroke. The ZP3 line of vacuum cups has a compact pad and the buffer body has been shortened by as much as 2.2" when compared to the ZP series. The optional buffer can be ordered with up to 20mm stroke.
Strengths
•Vertical vacuum entry
Heavy duty pad
Without buffer
Pad diameters from 40mm to 125mm
Five different materials
Heavy duty pad
Without buffer
Pad diameters from 40mm to 125mm
Five different materials
Technical specifications
Attributes
| Material | fkm |
|---|---|
| Diameter | 63 mm |
| Shape | flat |
| Type | vacuum pad |
Show UNSPSC/ECL@SS
£ 38.00 excl. VAT
/ Each
£ 45.60 incl. VAT
- Delivery usually within ( 20 ) days