SMC ZP3P-T32JT2SF-W-A20-10 2.5 STAGE BELLOWS GUIDE ATTACHMENT


Vacuum Products - 2.5 Stage Bellows with Guide Attachment & Adapter - ZP3P-JT

References
smc:ZP3P-T32JT2SF-W-A20-10
rubix:247A5553
brand logo
brand logo
Technical specifications
Materialsilicone rubber
Diameter32 mm
Shapebellow
See all Specifications

Product details : SMC ZP3P-T32JT2SF-W-A20-10 2.5 STAGE BELLOWS GUIDE ATTACHMENT


For spherical workpieces or workpieces with inclined surfaces

Pad Sizes: Ø 20 - Ø 50 mm
Shapes: Multibellows Type
Materials: Silicone Rubber Compliant with FDA21CFRSS1772600
Options: Female Thread Vertical Vacuum Inlet
Blue-coloured pad, with thin film skirt and special shape rib.

Technical specifications


Attributes
Materialsilicone rubber
Diameter32 mm
Shapebellow
Typevacuum pad
Show UNSPSC/ECL@SS
£ 34.71 excl. VAT
/ Each
£ 41.65 incl. VAT
  • Delivery usually within ( 7 ) days