PIAB 0101431 B30-2 SUCTION CUP WITH MESH FILTER
Bellows suction cups B Silicone
See technical informationSee documentsReferences
Piab:0101431
Rubix:120A3515
Manufacturer :0101431



Documents
Product details : PIAB 0101431 B30-2 SUCTION CUP WITH MESH FILTER
Piab’s silicone bellow suction cup is designed for superior flexibility and adaptability in challenging material handling tasks. The soft silicone construction ensures a gentle grip. It's bellow design allows for excellent compensation of height differences and effective handling of uneven objects. Durable and resistant to chemicals, the silicone bellow suction cup delivers reliable, safe, and efficient performance in demanding automation environments.
Strengths
Made from high quality silicone for safe and efficient handling
Excellent flexibility for adapting to uneven surfaces
Resistant to chemicals and high temperatures
Bellow design compensates for height variations
Suitable for plastics, sheet metal and packaging application
Technical specifications
Attributes
| Material | silicone (sil) |
|---|---|
| Diameter | 30 mm |
| Shape | bellow |
| Type | g1/4 male, with mesh filter |
Show UNSPSC/ECL@SS
£ 28.50 excl. VAT
/ Each
£ 34.20 incl. VAT
- Usually arrives within 14 working days