SMC ZP3P-T35PTSF-AG2 VACUUM PAD
Vacuum Products - 5.5 Stage Bellows with Guide Attachment & Adapter - ZP3P-JT
See technical informationSee documentsReferences
SMC:ZP3P-T35PTSF-AG2
Rubix:217A7836
Manufacturer :01661314

Documents
Product details : SMC ZP3P-T35PTSF-AG2 VACUUM PAD
For the adsorption of general workpieces
•Pad Sizes: Ø 20 - Ø 50 mmShapes: Flat Type with Groove Materials: Silicone rubber is compliant with FDA21CFRSS1772600 Options: Male and Female Thread Vertical Vacuum Inlet
•Blue coloured pad
•Reduced leakage.
Pad Diameter: ø35
Mounting Thread Size: AG2 (G1/4, Male Thread)
•Blue coloured pad
•Reduced leakage.
Pad Diameter: ø35
Mounting Thread Size: AG2 (G1/4, Male Thread)
Technical specifications
Attributes
| Material | silicone rubber |
|---|---|
| Diameter | 35 mm |
| Shape | round |
| Type | vacuum inlet with adapter |
Show UNSPSC/ECL@SS
£ 18.03 excl. VAT
/ Each
£ 21.64 incl. VAT
- Delivery usually within ( 4 ) days