References
SMC:ZPT50FGN-B8
Rubix:2611149

Product details : SMC ZPT50FGN-B8 BALL JOINT VACUUM PAD WITH BUF
For the adsorption of general workpieces
•Pad Sizes: Ø 10 - Ø 50 mm
•Shapes: Flat Type
•Materials: Fluoro Rubber, Conductive NBR, Conductive Silicone Rubber, NBR, Silicone Rubber, Urethane Rubber
•Options: Female Thread Vertical Vacuum Inlet with Ball Joint.
Pad Diameter: ø50
Pad Material: GN (Conductive NBR)
Vacuum Entry: B8 (Female Thread M8X1.25)
•Shapes: Flat Type
•Materials: Fluoro Rubber, Conductive NBR, Conductive Silicone Rubber, NBR, Silicone Rubber, Urethane Rubber
•Options: Female Thread Vertical Vacuum Inlet with Ball Joint.
Pad Diameter: ø50
Pad Material: GN (Conductive NBR)
Vacuum Entry: B8 (Female Thread M8X1.25)
Technical specifications
Attributes
| Logistic Weight | 49 g |
|---|---|
| Material | conductive nbr |
| Diameter | 50 mm |
| Shape | flat |
| Type | flat |
Show UNSPSC/ECL@SS
£ 41.50 excl. VAT
/ Each
£ 49.80 incl. VAT
- Delivery usually within ( 4 ) days