SMC ZP3P-T25PTSF-AG1 VACUUM PAD


Vacuum Products - With Groove & Adapter, FDA Compliant - ZP3P

References
smc:ZP3P-T25PTSF-AG1
rubix:121A0460
brand logo
brand logo
Technical specifications
MaterialSilicone Rubber
Diameter25 mm
ShapeRound
See all Specifications

Product details : SMC ZP3P-T25PTSF-AG1 VACUUM PAD


For the adsorption of general workpieces
•Pad Sizes: Ø 20 - Ø 50 mm
  • Shapes: Flat Type with Groove
  • Materials: Silicone rubber is compliant with FDA21CFRSS1772600
  • Options: Male and Female Thread Vertical Vacuum Inlet
    •Blue coloured pad
    •Reduced leakage.

    Pad Diameter: ø25
    Mounting Thread Size: AG1 (G1/8, Male Thread)
  • Technical specifications


    Attributes
    MaterialSilicone Rubber
    Diameter25 mm
    ShapeRound
    TypeVacuum Inlet With Buffer
    Metrical Diameter25 mm
    Show UNSPSC/ECL@SS
    £ 16.77 excl. VAT
    / Each
    £ 20.12 incl. VAT
    • Delivery usually within ( 4 ) days