FESTO 526131 VACUUM GENERATOR VN-20-L-T6-PI5-VI6-RO2

Vacuum suction nozzle, type VN

See technical information

References

Festo:VN-20-L-T6-PI5-VI6-RO2
Rubix:119A5506
Manufacturer :526131
EAN:4052568162252
brand logo

Technical specifications

Typevacuum generator vn-20-l-t6-pi5-vi6-ro2 526131

Product details : FESTO 526131 VACUUM GENERATOR VN-20-L-T6-PI5-VI6-RO2


Vacuum suction nozzle VN-20-L-T6-PI5-VI6-RO2 standard, high suction volume flow, width 24 mm, T-shape with internal thread and silencer open. Nominal width laval nozzle=2 mm, grid size=24 mm, type silencer=open, installation position=arbitrary, ejector characteristic=(* high suction volume flow, * standard)

Technical specifications


Attributes
Typevacuum generator vn-20-l-t6-pi5-vi6-ro2 526131
£ 125.11 excl. VAT
/ Each
£ 150.13 incl. VAT
  • Delivery usually within ( 2 ) days