Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
<Ā Back
Rubix Categories
FluidĀ TransmissionĀ & Flow Technology
Pneumatics
Pneumatics components
Valves
Other pneumatic valve
FESTO 3629 ROLLER LEVER VALVE R-3-M5
FESTO 3629 ROLLER LEVER VALVE R-3-M5
Valve with roller lever
References
festo:
R-3-M5
rubix:
110A0653
manufacturer :
3629
ean:
4052568000462
Technical specifications
Type
roller lever valve
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 3629 ROLLER LEVER VALVE R-3-M5
Roller lever valve R-3-M5 Valve function=3/2 closed, monostable, Type of actuation=mechanical, Standard nominal flow rate=80 l/min, Operating pressure=-0,95 - 8 bar, Design structure=Piston seat
Technical specifications
Attributes
Logistics dimensions (L x W x H)
50
x
23
x
16
Ā
mm
Logistic Weight
42,5Ā
g
Type
roller lever valve
Volume flow rate
80Ā
l/min
Type of coupling
m5
Show UNSPSC/ECL@SS
Add to my wishlist
Donāt forget to login in order to benefit from your prices
Ā£
83.66
excl. VAT
/
Each
Ā£
100.39
incl. VAT
In stock: Next day delivery
Add to cart
Check our products from related categories
SMC EAV2000-F02-00 SOFT START UP VALVE
FESTO 1002543 ANGLE SEAT VALVE
FESTO 9445 PNEUMATIC VALVE VL-5-1/2
NORGREN 8450600.0000.00000 BUSCH G11/2 2/2 N/C A/SEAT RG5 BUSCHJOST
FESTO 170690 ON/OFF VALVE HEL-D-MINI
AVENTICS 5777700220
SMC IZN10-11P06 IONIZER
AVENTICS REXROTH VALVE 5630180100
AVENTICS 5341120000
FESTO 7334 FINGER LEVER VALVE H-4/3-M5
FESTO 3536502 ANGLE SEAT VALVE
SMC XVD2-02V SMOOTH VENT VALVE
SMC XLA-63DG-M9// HIGH VACUUM ANGLE VALVE
NORGREN T60C4890 T60 AIR FUSE G1/2
FESTO 1002508 ANGLE SEAT VALVE