FESTO 573721 SOLENOID VALVE VMPA14-M1H-G-PI
VMPA valve assembly
See technical informationSee documentsReferences
Festo:VMPA14-M1H-G-PI
Rubix:110A1519
Manufacturer :573721
EAN:4052568220952

Documents
Product details : FESTO 573721 SOLENOID VALVE VMPA14-M1H-G-PI
Solenoid valve VMPA14-M1H-G-PI Valve function=5/3 closed, Type of actuation=electrical, Valve size=14 mm, Standard nominal flow rate=610 l/min, Operating pressure=-0,9 - 10 bar
Technical specifications
Attributes
| Logistic Weight | 87,02 g |
|---|---|
| Type | air solenoid valve |
| Type of coupling | g |
Show UNSPSC/ECL@SS
£ 121.47 excl. VAT
/ Each
£ 145.76 incl. VAT
- Delivery usually within ( 2 ) days