Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Valves
Other pneumatic valve
FESTO 536025 PNEUMATIC VALVE VL-5/3B-D-1-C-EX
FESTO 536025 PNEUMATIC VALVE VL-5/3B-D-1-C-EX
VL Standard valve ISO 5599-1
References
festo:
VL-5/3B-D-1-C-EX
rubix:
110A2327
manufacturer :
536025
ean:
4052568170547
Technical specifications
Type
Standard valve ISO 5599-1
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 536025 PNEUMATIC VALVE VL-5/3B-D-1-C-EX
Pneumatic valve VL-5/3B-D-1-C-EX 5/3-way function, centre Position pressurised Valve function=5/3 pressurised, Type of actuation=pneumatic, Width=42 mm, Standard nominal flow rate=1200 l/min, Operating pressure=-0,9 - 16 bar
Technical specifications
Attributes
Logistic Weight
375
g
Type
Standard valve ISO 5599-1
Volume flow rate
1200
l/min
Type of coupling
Manifold size 1 according to ISO 5599-1
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
130.98
excl. VAT
/
Each
£
157.18
incl. VAT
Delivery date on request
Contact a branch
Add to cart
Check our products from related categories
NORGREN P72F-2GA-NNN SOFT START/DUMP VALVE EXCELON
NORGREN C01GH0628 PFITC 6MM-R1/4 3/2 SHUT-OFF
SMC XLAV-16G-M9//-5LOZ-Q HIGH VACUUM ANGLE VALVE
SMC LVC30-S10 AIR OPERATED CHEMICAL VALVE
SMC XLAV-25G-M9//-5LOZ-Q HIGH VACUUM ANGLE VALVE
FESTO 1002519 ANGEL SEAT VALVE
FESTO 3192077 HAND LEVER VALVE
AVENTICS 5776920270
FESTO 162807 ON/OFF VALVE HE-1/4-D-MINI
SMC VM430-01-34B MECHANICAL VALVE
FESTO 536037 PNEUMATIC VALVE JH-5-1/2-EX
SMC LVA30-03-C PROCESS VALVE
NORGREN M/49/MAZ18J 3/2 NC SOL VALVE
FESTO 3412425 PINCH VALVE
SMC LVA20-02-B1 AIR OPERATED VALVE