PARKER VALVE P2LDX514VS


Valve

References
parker hannifin:P2LDX514VS
rubix:157A9416
brand logo
brand logo
Technical specifications
TypePneumatic Manual Valve

Product details : PARKER VALVE P2LDX514VS


The Viking Xtreme manual valve is a robust, versatile inline valve that is well suited for general to harsh industrial and mobile related applications. Stainless steel handles are specifically designed for gloved hands to suit applications in the most arduous of environments. Manual operators include twist knob and stainless steel operators with booted handles. The Viking Xtreme manual valve also features stainless steel components such as end fasteners, internal springs, and handles, which extend valve life in salt spay and high vibration applications. The bi-directional over moulded spool performs well in temperature ranges from -40F to 140F, and pressure ranges from Vacuum to 232 PSG .

Strengths

•This 3/2 versions are available with hand lever, pneumatically actuated and electrically actuated
This complete the actual range of Viking Xtreme 5/2 and 5/3
Rail versions have passed shocks & vibration test IEC6173: 1999 cat 1 class B
1.2w to 6.8w solenoids depending application with or without manual override
Up to 16 bar (A & B type) with -40°c to +60°c for hard environment
No lubrication required

Applications

Mobile

Technical specifications


Attributes
TypePneumatic Manual Valve
Show UNSPSC/ECL@SS
£ 200.85 excl. VAT
/ Each
£ 241.02 incl. VAT
  • Usually arrives within 14 working days