SMC SY5420-5DZ-C6-Q 5/3 OC VALVE 6MM PORTED 24VDC

Valve

See technical information

References

SMC:SY5420-5DZ-C6-Q
Rubix:235A6146
Manufacturer :SY5420-5DZ-C6-Q
EAN:3618036171686
brand logo

Technical specifications

Typesmc sy5420-5dz-c6-q 5/3 oc valve 6mm ported 24vdc

Product details : SMC SY5420-5DZ-C6-Q 5/3 OC VALVE 6MM PORTED 24VDC


Technical specifications


Attributes
Typesmc sy5420-5dz-c6-q 5/3 oc valve 6mm ported 24vdc
£ 113.90 excl. VAT
/ Each
£ 136.68 incl. VAT
  • Delivery usually within ( 34 ) days