PIAB B50.30 SUCTION CUP 0101107


B50 Suction Cup

References
piab:0101107
rubix:121A2424
brand logo
brand logo
Technical specifications
TypeB

Product details : PIAB B50.30 SUCTION CUP 0101107


PIAB B - Bellow Suction Cup 0101107 has several short bellows cups in one lifting device which can handle objects with height differences and varying shapes. The bellows also provide a slight lifting movement to separate thin items.

Strengths

Suitable for level adjustment. Several short bellows in one lifting device can handle objects with height differences and varying shapes, for example embossed or corrugated plates
The lifting movement can be used to separate small and thin objects
Only lightweight objects should be handled when the lifting force is parallel to the surface of the object, in order to achieve good precision and safe lifting movement

Applications

Suitable for level adjustment.

Technical specifications


Attributes
TypeB
Show UNSPSC/ECL@SS
£ 16.16 excl. VAT
/ Each
£ 19.39 incl. VAT
  • Usually arrives within 14 working days