References
Atlas Copco:8411 0214 65
Rubix:489A1684
Manufacturer :8411021465
EAN:7322590049515

Documents
Product details :
The LZB vane air motor range is built for design flexibility.
Its slim profile fits easily into tight spaces, so no machine redesign is needed. Lube‑free, it operates without oil, helping avoid contamination while ensuring long motor life. The range includes 8 models from 0.11 to 3.1 kW, in standard or stainless steel.
Suitable for food, chemical, underwater, or aerospace use, it adapts to many layouts. Optional assembly accessories simplify installation and integration.
Use our free selector to size your motor and download 3D files in under a minute.
Strengths
The most versatile air motor
Applications
The LZL05 M-IEC is a reversible, lubrication-free air motor which provides reliable running at very low and medium speeds. The absence of lubrication results in a cleaner surrounding area and no contaminating aerosols to come in contact with the driven equipment. These motors are ideal for mixing and other applications.
Technical specifications
Attributes
| Logistic Weight | 1023 g |
|---|---|
| Type | lubrication-free vane air motor |
| Weight | 0.75 kg |
| Air consumption | 318 l/min |
| Max. service pressure | 7 bar |
Show UNSPSC/ECL@SS
- Usually arrives within 14 working days
