References
Atlas Copco:8411 0214 08
Rubix:489A1573
Manufacturer :8411021408

Documents
Product details :
The LZB vane air motor range is built for design flexibility.
Its slim profile fits easily into tight spaces, so no machine redesign is needed. Lube‑free, it operates without oil, helping avoid contamination while ensuring long motor life. The range includes 8 models from 0.11 to 3.1 kW, in standard or stainless steel.
Suitable for food, chemical, underwater, or aerospace use, it adapts to many layouts. Optional assembly accessories simplify installation and integration.
Use our free selector to size your motor and download 3D files in under a minute.
Strengths
The most versatile air motor
Applications
The LZB22L A220-11 is a lubrication free, non reversible air motor with clockwise rotation and a keyed shaft. It is compact and has a very high power-to-weight ratio. It is particularly suitable for building into hand held machines, or indeed any industrial equipment.
Technical specifications
Attributes
| Logistic Weight | 920 g |
|---|---|
| Type | vane motor |
| Weight | 0.55 kg |
| Air consumption | 318 l/min |
| Max. service pressure | 7 bar |
Show UNSPSC/ECL@SS
- Usually arrives within 14 working days
