OPTIBELT 28X8 X 750 28X8X750LI VARIABLE SPEED BELT
Vario Power Variable Speed Belt
See technical informationReferences



Product details : OPTIBELT 28X8 X 750 28X8X750LI VARIABLE SPEED BELT
Results that can be seen
Space-saving drive solutions, optimum control behavior, reduction of running temperature and a wide range of applications are the hallmarks of this belt.
Electrical conductivity: Safe, without risk of ignition
The electrical conductivity of the optibelt VARIO POWER variable speed belts allows the safe dissipation of electrostatic charges. In the case of drives with insufficient electrical conductivity, this can be so strong that there is a risk of ignition due to the formation of sparks.
Better heat dissipation: Reduced belt temperature
In the double-toothed optibelt VARIO POWER the double-toothed V-belt ensures better heat dissipation and thus significantly reduces the belt temperature.
High transverse rigidity, high flexibility
The optibelt VARIO POWER is reinforced by a fabric overlay and offers transverse rigidity without losing flexibility due to the transverse fibers. This can be further increased by the double toothing.
Strengths
Technical specifications
| Logistics dimensions (L x W x H) | 16x89x89 mm |
|---|---|
| Logistic Weight | 210 g |
| Profile | 1012 |
| Interior length | 750 mm |
| Height | 8 mm |
| Upper width | 28 mm |
| Lower width | 12.3 mm |
- Usually arrives within 14 working days
