Search by reference, by article, by brand, by keyword
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Find your branch
Solutions Hub
Machining, Cutting & Drilling
(86,388)
Mechanical Power Transmission
(110,935)
Fluid Transmission & Flow Technology
(101,374)
Tools & Metrology
(32,720)
Protection, Safety & Hygiene
(55,505)
Equipment
(10,045)
Fasteners, Adhesives & Tapes
(17,637)
Maintenance & Repairs
(5,528)
Welding
(1,013)
New Products
Lubricants
(934)
Paints and Fittings
(416)
Brushes
(385)
Cleaning
(11)
Miscellaneous maintenance
(301)
Electrics, electronics and lighting
(3,481)
See Maintenance & Repairs
Paints and Fittings
(416)
See Paints and Fittings
< Back
Rubix Categories
Maintenance & Repairs
Paints and Fittings
Paints and Fittings
Paints and varnishes
Varnish
Varnish
Filter Options
CATEGORIES
varnish (3)
Brand
3m
(1)
rust-oleum
(1)
spartex
(1)
SEE MORE FILTERS
CONFIRM
3 Product(s) with 3 variant(s):
Relevance
Exclusive brands
spartex:
865208
rubix:
217A3676
ean:
3660338195853
SPARTEX 865208 CLEAR VARNISH CAPACITY ML 400
Volume:
400 ml
£
11.83
excl. VAT
/
Each
In stock: Next day delivery
Add
rust-oleum:
5220.5
rubix:
2000704
ean:
8715743015885
RUST-OLEUM 5220.5 EPOXY SHIELD 5220 SEALER 5L
Volume:
5000 ml
£
81.57
excl. VAT
/
Each
In stock: Next day delivery
Add
3m:
3950
rubix:
203A8504
manufacturer :
7000005295
ean:
00051128820186
3M 3950ND EDGE SEALER 8OZ
Volume:
240 ml
£
17.17
excl. VAT
/
Each
In stock: Next day delivery
Add