References
Spartex:865208
Rubix:217A3676
EAN:3660338195853

Documents
Product details : SPARTEX 865208 CLEAR VARNISH CAPACITY ML 400
Particularly fast-drying acrylic varnish.
.
Can be used on metal, wood, glass, stone, ceramic, cardboard and recyclable plastics. Dries and hardens quickly, can be sanded and is weather and light resistant. .
Scratch, shock and impact resistant when dry. .
.
.
.
The surface must be clean, dry and free from traces of grease and rust. .
.
Shake the aerosol for about 3 mins. .
.
Contents: 400 ml
Can be used on metal, wood, glass, stone, ceramic, cardboard and recyclable plastics. Dries and hardens quickly, can be sanded and is weather and light resistant. .
Scratch, shock and impact resistant when dry. .
.
.
.
The surface must be clean, dry and free from traces of grease and rust. .
.
Shake the aerosol for about 3 mins. .
.
Contents: 400 ml
Technical specifications
Attributes
| Volume | 400 ml |
|---|---|
| Colour | colourless |
Show UNSPSC/ECL@SS
£ 11.83 excl. VAT
/ Each
£ 14.20 incl. VAT
- In stock: Next day delivery
