3M 3950ND EDGE SEALER 8OZ
3M™ Edge Sealer 3950, 8 oz Dauber Can
See technical informationSee documentsReferences
3M:3950
Rubix:203A8504
Manufacturer :7000005295
EAN:00051128820186

Documents
Product details : 3M 3950ND EDGE SEALER 8OZ
3M™ Edge Sealer helps minimize the adverse effects of rigorous use or prolonged or severe exposure conditions by providing water and contaminant tight seal between a graphic film and substrate.
Strengths
- Includes felt dauber for application.
- Caution: Recommended application temperature 50° to 100° Fahrenheit.
- Do not apply directly to painted surfaces.
Applications
Use this product to seal exposed edges of compatible films to help prevent the film from lifting due to environmental exposure or cleaning.
Technical specifications
Attributes
| Volume | 240 ml |
|---|---|
| Colour | colourless |
| Packaging | 240ml dauber can |
Show UNSPSC/ECL@SS
£ 17.17 excl. VAT
/ Each
£ 20.60 incl. VAT
- In stock: Next day delivery