FESTO 34586 SUCTION CUP COMPLETE VAS-100-1/4-NBR


VAS vacuum cup

References
festo:VAS-100-1/4-NBR
rubix:132A6555
manufacturer :34586
ean:4052568023119
VAS-100-1/4-NBR Suction cup complete
brand logo
Technical specifications
MaterialNBR
Diameter100 mm
ShapeRound
See all Specifications

Product details : FESTO 34586 SUCTION CUP COMPLETE VAS-100-1/4-NBR


Suction cup complete VAS-100-1/4-NBR With sealing ring OL. Nominal size=4 mm, Suction cup diameter=100 mm, Effective suction diameter=85 mm, Position of Connection=on top, Suction cup shape=round flat

Technical specifications


Attributes
Logistic Weight136,5 g
MaterialNBR
Diameter100 mm
ShapeRound
TypeVAS
Show UNSPSC/ECL@SS
£ 23.08 excl. VAT
/ Each
£ 27.70 incl. VAT
  • Delivery usually within ( 2 ) days