SMC ZP3507UN LARGE BELLOWS VACUUM PAD

Vacuum Pad Buffer

See technical informationSee documents

References

SMC:ZP3507UN
Rubix:2610842
Manufacturer :ZP3507UN
EAN:3618036465280
brand logo

Technical specifications

Materialnbr
Diameter7 mm
Shapeoval
See all Specifications

Documents

Product details : SMC ZP3507UN LARGE BELLOWS VACUUM PAD


ZP series vacuum cups are available in 19 diameters from 2 to 200mm, 6-cup materials, and 4 cup designs, offers a wide selection to choose from. The 4-cup designs flat, flat with ribs, deep and bellows are standard, but if these don't meet your application requirements, contact us about your special application. Our engineers have custom made many designs and shapes using a variety of materials.
•Pad Sizes: 2x4, 3.5x7, 4x10 mm
•Shapes: Oval Type
•Materials: Fluoro Rubber, Conductive NBR, Conductive Silicone Rubber, NBR, Silicone Rubber, Urethane Rubber.

Pad Diameter: 3507 (3.5x7, Flat)
Material: N (NBR)

Strengths

Vacuum pad with locking ring
Replacement part
Pad diameters from 2mm to 50mm
Flat, ribbed, deep, and bellows pad styles
Six different materials available

Technical specifications


Attributes
Logistics dimensions (L x W x H)7x12x8 mm
Logistic Weight8 g
Materialnbr
Diameter7 mm
Shapeoval
Typeflat pad
Min. temperature0 °C
Max. temperature120 °C
£ 2.84 excl. VAT
/ Each
£ 3.41 incl. VAT
  • Delivery usually within ( 4 ) days