References
SMC:ZP2-5010WN
Rubix:2610757
Manufacturer :ZP2-5010WN
EAN:3618036475951

Documents
Product details : SMC ZP2-5010WN VACUUM PAD
For spherical workpieces or workpieces with inclined surfaces
•Pad Sizes: 3.5 x 7, 4 x 10, 5 x 10, 6 x 10, 4 x 20, 5 x 20, 6 x 20, 8 x 20, 4 x 30, 5 x 30, 6 x 30, 8 x 30
•Shapes: Oval Type
•Materials: NBR, Silicone Rubber, Urethane Rubber, FKM, Conductive NBR, Conductive Silicone Rubber
•Options: Female Thread Vertical Vacuum Inlet.
•High Flexibility.
Pad Diameter: 5 x 10
Material: N (NBR)
•Shapes: Oval Type
•Materials: NBR, Silicone Rubber, Urethane Rubber, FKM, Conductive NBR, Conductive Silicone Rubber
•Options: Female Thread Vertical Vacuum Inlet.
•High Flexibility.
Pad Diameter: 5 x 10
Material: N (NBR)
Strengths
•Heavy duty vacuum pad
Replacement part
Pad diameters from 40mm to 125mm
Replacement part
Pad diameters from 40mm to 125mm
Technical specifications
Attributes
| Logistic Weight | 1 g |
|---|---|
| Material | nbr |
| Diameter | 2.5 mm |
| Shape | oval |
| Type | oval pad |
Show UNSPSC/ECL@SS
£ 3.70 excl. VAT
/ Each
£ 4.44 incl. VAT
- Delivery usually within ( 19 ) days