FESTO 1396087 SUCTION CUP COMPLETE VAS-15-1/8-PUR-B


VAS vacuum cup

References
festo:VAS-15-1/8-PUR-B
rubix:123A4054
manufacturer :1396087
ean:4052568062057
VAS-15-1/8-PUR-B Suction cup complete
brand logo
Technical specifications
MaterialPUR
Diameter15 mm
ShapeRound
See all Specifications

Product details : FESTO 1396087 SUCTION CUP COMPLETE VAS-15-1/8-PUR-B


Suction cup complete VAS-15-1/8-PUR-B Sealing ring is not included in the scope of delivery. Suction cup height compensator=1,2 mm, Nominal size=3 mm, Suction cup diameter=15 mm, Suction cup volume=0,228 cm3, Effective suction diameter=12,4 mm

Technical specifications


Attributes
Logistics dimensions (L x W x H)22x10x10 mm
Logistic Weight10,75 g
MaterialPUR
Diameter15 mm
ShapeRound
TypeVAS
Show UNSPSC/ECL@SS
£ 10.13 excl. VAT
/ Each
£ 12.16 incl. VAT
  • Delivery usually within ( 2 ) days