FESTO 1379348 SUCTION CUP COMPLETE VAS-55-1/4-SI-B
VAS vacuum cup
See technical informationSee documentsReferences
Festo:VAS-55-1/4-SI-B
Rubix:121A1398
Manufacturer :1379348
EAN:4052568061944

Documents
Product details : FESTO 1379348 SUCTION CUP COMPLETE VAS-55-1/4-SI-B
Suction cup complete VAS-55-1/4-SI-B Suction cup height compensator=3,5 mm, Nominal size=4 mm, Suction cup diameter=55 mm, Suction cup volume=8,01 cm3, Position of Connection=on top
Technical specifications
Attributes
| Logistic Weight | 18,5 g |
|---|---|
| Material | silicone |
| Diameter | 55 mm |
| Shape | round |
| Type | vas |
Show UNSPSC/ECL@SS
£ 13.51 excl. VAT
/ Each
£ 16.21 incl. VAT
- Delivery usually within ( 2 ) days