References
SMC:ZPT04UNK6-B5-A8
Rubix:2610940
EAN:3618036454390

Documents
Product details : SMC ZPT04UNK6-B5-A8 VERTICAL ENTRY V/PAD & BUFFER
For the adsorption of general workpieces
•Pad Sizes: Ø 2 - Ø 50 mm
•Shapes: Flat Type, Flat Type with Ribs
•Materials: Fluoro Rubber, Inductive NBR, Inductive Silicone Rubber, NBR, Silicon Rubber, Urethane Rubber
•Options: Female Thread, One-touch and Barb Fitting Buffer Vertical Vacuum Inlet.
Pad Diameter: 04
Pad Styles: U (Flat Style)
Material: N (NBR)
Rotating or Non-rotating: K (Non-Rotating)
Stroke: 6mm
Vacuum Entry: B5 (Female Thread M5X0.8)
Mounting Thread: A8 (M8X1)
•Shapes: Flat Type, Flat Type with Ribs
•Materials: Fluoro Rubber, Inductive NBR, Inductive Silicone Rubber, NBR, Silicon Rubber, Urethane Rubber
•Options: Female Thread, One-touch and Barb Fitting Buffer Vertical Vacuum Inlet.
Pad Diameter: 04
Pad Styles: U (Flat Style)
Material: N (NBR)
Rotating or Non-rotating: K (Non-Rotating)
Stroke: 6mm
Vacuum Entry: B5 (Female Thread M5X0.8)
Mounting Thread: A8 (M8X1)
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 14x55x46 mm |
|---|---|
| Logistic Weight | 25 g |
| Material | nbr |
| Diameter | 4 mm |
| Shape | round |
| Type | flat pad |
Show UNSPSC/ECL@SS
£ 29.61 excl. VAT
/ Each
£ 35.53 incl. VAT
- Delivery usually within ( 4 ) days