VAS vacuum cup
Material | Die-Cast Zinc (Screw-In Stud);NBR (Cup) |
---|---|
Diameter | 75 mm |
Shape | Flat |
Logistics dimensions (L x W x H) | 74x73x29 mm |
---|---|
Logistic Weight | 77 g |
Material | Die-Cast Zinc (Screw-In Stud);NBR (Cup) |
Diameter | 75 mm |
Shape | Flat |
Type | Suction Cup |
Delivery usually within ( 2 ) days