SMC ZPT10BS-A5 VACUUM PAD


Vacuum Pad

References
smc:ZPT10BS-A5
rubix:255A5172
brand logo
brand logo
Technical specifications
MaterialSilicone Rubber
Diameter10 mm
ShapeRound
See all Specifications

Product details : SMC ZPT10BS-A5 VACUUM PAD


To be used when no space to install a buffer or when the adsorption surface is slanted
•Pad Sizes: Ø 6 - Ø 50 mm
•Shapes: Bellows Type
•Materials: Fluoro Rubber, Conductive NBR, Conductive Silicone Rubber, NBR, Silicone Rubber, Urethane Rubber
•Options: Male and Female Thread Vertical Vacuum Inlet.

Pad Diameter: ø10
Material: S (Silicon Rubber)
Vacuum Entry: A5 (Male Thread M5X0.8)

Strengths

Vertical vacuum entry
With rotating or non-rotating buffer
Pad diameters from 2 mm to 50 mm
Flat, ribbed, deep, and bellows pad styles
Four different materials available

Technical specifications


Attributes
Logistics dimensions (L x W x H)14x42x14 mm
Logistic Weight9 g
MaterialSilicone Rubber
Diameter10 mm
ShapeRound
TypeBellows Pad
Threading diameter5 mm
Show UNSPSC/ECL@SS
£ 15.07 excl. VAT
/ Each
£ 18.08 incl. VAT
  • Delivery usually within ( 4 ) days