FESTO 1396095 SUCTION CUP COMPLETE VAS-55-1/4-PUR-B


VAS vacuum cups

References
festo:VAS-55-1/4-PUR-B
rubix:122A5723
manufacturer :1396095
ean:4052568062088
VAS-55-1/4-PUR-B Suction cup complete
brand logo
Technical specifications
MaterialPUR
Diameter55 mm
ShapeRound
See all Specifications

Product details : FESTO 1396095 SUCTION CUP COMPLETE VAS-55-1/4-PUR-B


Suction cup complete VAS-55-1/4-PUR-B Sealing ring is not included in the scope of delivery. Suction cup height compensator=3,5 mm, Nominal size=4 mm, Suction cup diameter=55 mm, Suction cup volume=8,01 cm3, Effective suction diameter=44,7 mm

Technical specifications


Attributes
Logistics dimensions (L x W x H)55x55x32 mm
Logistic Weight30,76 g
MaterialPUR
Diameter55 mm
ShapeRound
TypeVAS
Show UNSPSC/ECL@SS
£ 12.75 excl. VAT
/ Each
£ 15.30 incl. VAT
  • Delivery usually within ( 2 ) days