References
SMC:ZPT13FGS-B5
Rubix:2611003

Product details : SMC ZPT13FGS-B5 BALL JOINT VACUUM PAD WITH BUF
To be used when no space to install a buffer or when the adsorption surface is slanted
ZPT-B*, Ball Joint Pad without Buffer, Female Thread, Vertical Entry
Strengths
Vertical vacuum entry
With rotating or non-rotating buffer
Pad diameters from 2 mm to 50 mm
Flat, ribbed, deep, and bellows pad styles
Four different materials available
With rotating or non-rotating buffer
Pad diameters from 2 mm to 50 mm
Flat, ribbed, deep, and bellows pad styles
Four different materials available
Technical specifications
Attributes
| Logistic Weight | 10 g |
|---|---|
| Material | conductive silicone |
| Type | flat |
Show UNSPSC/ECL@SS
£ 33.10 excl. VAT
/ Each
£ 39.72 incl. VAT
- Delivery usually within ( 20 ) days