References
SMC:ZP40HBU
Rubix:394A2526
Manufacturer :00061361

Documents
Product details : SMC ZP40HBU VACUUM PAD URETHANE
ZP series vacuum cups are available in 19 diameters from 2 to 200mm, 6-cup materials, and 4 cup designs, offers a wide selection to choose from. The 4-cup designs flat, flat with ribs, deep and bellows are standard, but if these don't meet your application requirements, contact us about your special application. Our engineers have custom made many designs and shapes using a variety of materials.
Strengths
Pad Sizes: Ø 40 - Ø 125 mm
Shapes: Bellows Type
Material: EPR, Fluoro Rubber, NBR, Silicone Rubber, Urethane Rubber.
Technical specifications
Attributes
| Material | urethane rubber |
|---|---|
| Diameter | 40 mm |
| Shape | bellow |
| Type | vacuum pad |
Show UNSPSC/ECL@SS
£ 18.77 excl. VAT
/ Each
£ 22.52 incl. VAT
- Usually arrives within 14 working days