SANDVIK VBMT 11 02 04-UF 4425 INSERT 7861116


VBMT positive insert

References
sandvik coromant:VBMT 11 02 04-UF 4425
rubix:264A2165
manufacturer :7861116
ean:7323225050739
brand logo
brand logo
Technical specifications
Plate typeCoroTurn 107
Nuance/shade4425
See all Specifications

Product details : SANDVIK VBMT 11 02 04-UF 4425 INSERT 7861116


Part of the CoroTurn® 107 range, the VBMT turning insert in grade 4425 is designed to offer excellent chip control and high durability when turning steels and cast irons. Featuring an advanced CVD coating, it ensures exceptional wear resistance and enables increased productivity.

Features:
Sandvik Coromant's VBMT is designed to meet the most demanding requirements for precise, efficient machining. Its 35° rhombic geometry gives it excellent accessibility to complex surfaces, while maintaining optimum rigidity. Its multilayer CVD coating (TiCN+Al2O3+TiN) maximizes tool life by limiting wear and ensuring a clean, homogeneous cut. This positive insert offers great stability thanks to its screw fastening system, which enables rapid and secure changeover. Suitable for facing and turning operations (roughing and finishing), it guarantees excellent surface finish while optimizing productivity.

Specifications:
- Shape: rhombic 35°.
- Material: CVD-coated carbide (TiCN+Al2O3+TiN).
- Grade: 4425.
- Compatible tools: QS™ free-cutting tools from the CoroTurn® 107 range.
- Number of cutting edges: 2.
- Clearance angle: 5°.
- Cutting direction: neutral.
- Substrate: HC.

Brand information:
Sandvik Coromant is a world leader in the supply of cutting tools and machining solutions. With over 150 years of expertise, the brand offers technological innovations that increase productivity and precision in the manufacturing industry. With a presence in over 150 countries, Sandvik Coromant invests heavily in research and development to offer ever more efficient and durable tools. Its commitment to quality and innovation (more than 1,700 patents filed) makes it a benchmark for machining professionals.

Strengths

- Extended tool life thanks to its high-strength CVD coating.
- Excellent surface finish with optimal chip control.
- High stability and safety thanks to its screw fastening system.
- Optimized speed and feed for maximum productivity.
- Versatility: suitable for steels and cast irons for a variety of applications.
- Easy replacement: rapid changeover without loss of precision.

Applications

This turning insert is ideal for precision turning in the automotive, aerospace and general industries. It is particularly suited to turning, facing and profiling operations on thin or thin-walled parts. Used in conjunction with the CoroTurn® 107 system, it ensures smooth chip evacuation and reduced vibration, improving the safety and quality of the machining process.

Technical specifications


Attributes
Plate typeCoroTurn 107
Nuance/shade4425
Thickness2.381 mm
Radius0.397 mm
Show UNSPSC/ECL@SS
£ 12.87 excl. VAT
/ Each
£ 15.44 incl. VAT
  • Usually arrives within 14 working days