SMC SYJ314M-5LOU-Q SOLENOID VALVE

Solenoid valve 3/2 serie SYJ700

See technical informationSee documents

References

SMC:SYJ314M-5LOU-Q
Rubix:107A8849
Manufacturer :SYJ314M-5LOU-Q
EAN:3618036153088
SYJ300, 3 Port Solenoid Valve, All Types

Technical specifications

Type3/2 or 5/2-way solenoid valve
Number of Ports3
See all Specifications

Documents

Product details : SMC SYJ314M-5LOU-Q SOLENOID VALVE


The SYJ Valve is an innovative combination of space efficiency and performance superiority which provides real value to the design solution. Whether designed in a manifold or used as a single valve, this small profile increases design flexibility and minimizes space requirements. The SYJ valve utilizes a low power (0.5 watts standard) pilot solenoid design, which dramatically reduces thermal heat generation. This improves performance, decreases operating costs, and allows for direct control by PLC output relays. All electrical connections for SYJ Valves are available with lights and surge suppression. SYJ series valves can be configured on base mounted manifolds, or individually on subplates, creating a variety of solutions to meet your broadest engineering needs.
•Fluid: air
  • Operating pressure range (MPa): 0.15 to 0.7
  • Ambient and fluid temperature (°C): -10 to 50 (no freezing)
  • Maximum operating frequency (Hz): 10

    Function: 1 (Normally Closed)
    Piping: 4 (Base Mounted)
    Body Option: M (Common EXH)
    Specifications: Standard
    Voltage: 5 (24VDC)
    Lead Wire: LO (L Plug w/o Connector)
    Connector Cable: None
    Surge Suppressor: U (Surge Suppressor w/Light Non-polar)
    Manual Override: None
    Port Size: w/o Subplate
    Option: None
    CE Marked: Q (CE Marked)
  • Technical specifications


    Attributes
    Type3/2 or 5/2-way solenoid valve
    Number of Ports3
    Volume flow rate98 l/min
    £ 50.68 excl. VAT
    / Each
    £ 60.82 incl. VAT
    • Delivery usually within ( 8 ) days