Ventilation or dehumidification - Accessory / spare part
Filter Options
Categories
ventilation or dehumidification - accessory / spare part (11)
Brand
addvent
(6)
draper
(2)
sealey
(3)
11 Product(s) with 11 variant(s):
DRAPER 70334 AIR MOVER VENTILATOR 8 HOSE
- draper:70334
- rubix:382A6130
- manufacturer :70334
- ean:5059482015779
- Delivery usually within ( 7 ) days
- Type:draper 70334 air mover ventilator 8 hose
£ 54.99 excl. VAT
/ Each
DRAPER 98444 AIR MOVER VENTILATOR 12 HOSE
- draper:98444
- rubix:382A9171
- manufacturer :98444
- ean:5010559984442
- Delivery usually within ( 7 ) days
- Type:draper 98444 air mover ventilator 12 hose
£ 66.65 excl. VAT
/ Each
SEALEY SDH102 240V DEHUMIDIFIER
- sealey:SDH102
- rubix:223A2160
- manufacturer :SDH102
- Usually arrives within 14 working days
- Type:sealey sdh102 240v dehumidifier
£ 198.28 excl. VAT
/ Each
SEALEY SDH50 INDUSTRIAL DEHUMIDIFIER 50 LITRE
- sealey:SDH50
- rubix:80046655
- manufacturer :SDH50
- Usually arrives within 14 working days
- Type:sealey sdh50 industrial dehumidifier 50 litre
£ 781.62 excl. VAT
/ Each
SEALEY SDH50110V INDUSTRIAL DEHUMIDIFIER 110V 50L
- sealey:SDH50110V
- rubix:383A6438
- manufacturer :SDH50110V
- ean:5054630040207
- Usually arrives within 14 working days
- Type:sealey sdh50110v industrial dehumidifier 110v 50l
£ 839.95 excl. VAT
/ Each
ADDVENT VENTILATION AVAB040 150X5M PVC DUCT (L)5 M X (DIA)150 MM
- addvent:AVAB040
- rubix:234A9556
- Delivery usually within ( 3 ) days
£ 38.61 excl. VAT
/ Each
ADDVENT VENTILATION AVA050 100MM X 10M ALUMINIUM DUCT (L)10 M X (DIA)1
- addvent:AVA050
- rubix:234A9538
- Delivery usually within ( 3 ) days
£ 38.48 excl. VAT
/ Each
ADDVENT VENTILATION AVAB151W 100MM FIXED GRILLE WHITE
- addvent:AVAB151W
- rubix:234A9558
- Delivery usually within ( 3 ) days
£ 7.91 excl. VAT
/ Each
ADDVENT VENTILATION AVAB021 3 X 100MM FLEXI DUCTING PVC (L)3 M X (DIA)
- addvent:AVAB021
- rubix:234A9550
- Delivery usually within ( 3 ) days
£ 9.78 excl. VAT
/ Each
ADDVENT VENTILATION AVA410 PLASTIC Y PIECE (DIA)100 MM
- addvent:AVA410
- rubix:234A9553
- Delivery usually within ( 3 ) days
£ 10.36 excl. VAT
/ Each
ADDVENT VENTILATION AVA208 230MM FIXED EXTERNAL GRILLE (H)230 MM X (W)
- addvent:AVA208
- rubix:234A9540
- Delivery usually within ( 3 ) days
£ 29.64 excl. VAT
/ Each













