SEALEY SDH50110V INDUSTRIAL DEHUMIDIFIER 110V 50L


SDH50110V INDUSTRIAL DEHUMIDIFIER 110V 50L

References
sealey:SDH50110V
rubix:383A6438
manufacturer :SDH50110V
ean:5054630040207
brand logo
brand logo

Product details : SEALEY SDH50110V INDUSTRIAL DEHUMIDIFIER 110V 50L


• Powerful dehumidification capacity, extracts up to 50L of water per day.
• Removes excess moisture from air, preventing build-up of mildew and mould.
• Features auto-defrost function, which activates if the room temperature falls too low.
• 24hr Timer function for delay starting and auto-shut-off.
• Washable air filter.
• Refrigerant is environmentally friendly R290.
• May be connected to a drain hose for continuous operation.
• Mounted on castors for manoeuvrability.
• Fitted with 110V plug.
• Model No. SDH50110V

Strengths

Industrial Dehumidifier 110V, 50L

Technical specifications


Attributes
No attributes to display for this product
£ 863.28 excl. VAT
/ Each
£ 1,035.94 incl. VAT
  • Usually arrives within 14 working days