SEALEY SDH102 240V DEHUMIDIFIER

SDH102 DEHUMIDIFIER WITH LAUNDRY MODE 10L

See technical information
References
Sealey:SDH102
Rubix:223A2160
Manufacturer :SDH102
brand logo
Technical specifications
Typesealey sdh102 240v dehumidifier

Product details : SEALEY SDH102 240V DEHUMIDIFIER


• Compact, efficient, low noise portable unit that extracts up to 10L of water per day.
• Low power consumption high energy efficiency with Eco-friendly R290 refrigerant.
• Removes excess moisture from air to prevent build-up of mildew and mould.
• Features adjustable 24hr timer, water-full indicator and auto-defrosting.
• Digital control panel, LED display and 3-colour indicator to show different RH% levels.
• Supplied with drain hose (length 1000mm) for continuous operation and washable filter.
• Auto-restart, unit automatically restarts after power failure.
• Low temperature function, unit operates at temperatures as low as 5°C.
• Suitable for rooms with floor area 8-15m².
• Features continuous/laundry mode function.
• Supplied with 3-pin plug.
• Model No. SDH102

Strengths

Dehumidifier with Laundry Mode 10L

Technical specifications


Attributes
Typesealey sdh102 240v dehumidifier
Show UNSPSC/ECL@SS
£ 209.95 excl. VAT
/ Each
£ 251.94 incl. VAT
  • Usually arrives within 14 working days